Motion
MTO 8-5V9.75 J CI SHEAVE FOR 17KSD

DODGE
MTO 8-5V9.75 J CI SHEAVE FOR 17KSD

V-belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, S Series Bushing, Cast Iron Material
Mi Item #14854667
MFR #MTO 8-5V9.75 J CI SHEAVE FOR 17KSD
Price$5,828.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 8-5V9.75 J CI SHEAVE FOR 17KSD

V-belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, S Series Bushing, Cast Iron Material
Mi Item #14854667
MFR #MTO 8-5V9.75 J CI SHEAVE FOR 17KSD

Mfr description
397242 MTO 8-5V9.75 J CI SHEAVE FOR 17KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,828.08/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.7500 in
  • Weight
    47.3 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    S
  • Manufacturer Catalog Number
    397242
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)