Motion
L070U-HOLE

DODGE
L070U-HOLE

Jaw Coupling Spider - Straight Jaw
MI ITEM #14854797
MFR #L070U-HOLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
L070U-HOLE

Jaw Coupling Spider - Straight Jaw
MI ITEM #14854797
MFR #L070U-HOLE

Mfr description
L070U-HOLE URETHANE ELEMENT WITH HOLE CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.3750 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)