Motion
WSTU-SC-40M-HT

DODGE
WSTU-SC-40M-HT

Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #14854819
MFR #WSTU-SC-40M-HT
Price$686.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SC-40M-HT

Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
MI ITEM #14854819
MFR #WSTU-SC-40M-HT

Mfr description
144942 WSTU-SC-40M-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    40M
  • Weight
    5.25 lbs, 2.381 kg

Details

  • Bearing Series
    SC
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144942
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)