Motion
WSTU-SC-207 MOD

DODGE
WSTU-SC-207 MOD

Ball Bearing Take-up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #14854829
MFR #WSTU-SC-207 MOD
Price$272.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SC-207 MOD

Ball Bearing Take-up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #14854829
MFR #WSTU-SC-207 MOD

Mfr description
145277 WSTU-SC-207 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.73/each

Specifications

Dimensions

  • Weight
    8.33 lbs, 3.778 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    145277
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)