Specifications
Dimensions
- Bore Diameter2 in
Details
- Expansion CapabilityNon-Expansion (Fixed)
- Locking DeviceSet Screw
- Radial Dynamic Load Capacity7891 lbf
- Radial Static Load Capacity5213 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)