Specifications
Dimensions
- Weight5.75 lbs
Details
- Housing TypePillow Block
- Manufacturer Catalog Number145099
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)