Motion
P2B-SCM-85M-LL-DRY

DODGE
P2B-SCM-85M-LL-DRY

Pillow Block Ball Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Medium Duty
MI ITEM #14854844
MFR #P2B-SCM-85M-LL-DRY
Price$979.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCM-85M-LL-DRY

Pillow Block Ball Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Medium Duty
MI ITEM #14854844
MFR #P2B-SCM-85M-LL-DRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$979.17/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Bore Inside Diameter
    3.3460 in | 85 mm
  • Inside Diameter
    3.3460 in, 85 mm
  • Shaft Diameter
    3.3460 in, 85 mm
  • Weight
    28.83 lbs

Details

  • Duty Type
    Medium Duty
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-SCM-85M-LL-DRY
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SC

Overview

Mfr description
145291 P2B-SCM-85M-LL-DRY BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought