Motion
DGC 3.0 FLEX HUB X 3030 TL

DODGE
DGC 3.0 FLEX HUB X 3030 TL

Gear Coupling Hub - Cplg Size: 3
Mi Item #14854858
MFR #DGC 3.0 FLEX HUB X 3030 TL
Price$890.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 3.0 FLEX HUB X 3030 TL

Gear Coupling Hub - Cplg Size: 3
Mi Item #14854858
MFR #DGC 3.0 FLEX HUB X 3030 TL

Mfr description
396557 DGC 3.0 FLEX HUB X 3030 TL COUPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.82/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    3
  • Weight
    12 lbs

Details

  • Compatible Part Number
    3030
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flex Hub, Taper Lock
  • Hub Style
    Taper Lock
  • Manufacturer Catalog Number
    396557
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
  • Shaft Attachment
    Taper Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)