Specifications
Dimensions
- Coupling Size4
- Coupling Size Code4
- Weight28 lbs
Details
- Compatible Part Number4040 TL
- Component TypeHub
- Coupling ComponentHub
- Design FeaturesFlexible Hub
- Manufacturer Catalog Number396559
- Product TypeGear Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)