Motion
DGC 4.5 FLEX HUB X 4545TL

DODGE
DGC 4.5 FLEX HUB X 4545TL

Gear Coupling Hub - Cplg Size: 4.5
Mi Item #14854861
MFR #DGC 4.5 FLEX HUB X 4545TL
Price$2,277.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 4.5 FLEX HUB X 4545TL

Gear Coupling Hub - Cplg Size: 4.5
Mi Item #14854861
MFR #DGC 4.5 FLEX HUB X 4545TL

Mfr description
396576 DGC 4.5 FLEX HUB X 4545TL COUPLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,277.96/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Weight
    80 lbs

Details

  • Compatible Part Number
    4545TL
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Flex Hub
  • Hub Style
    Flex Hub
  • Manufacturer Catalog Number
    396576
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)