Motion
TB-SCFS-30M-SHFS MOD

DODGE
TB-SCFS-30M-SHFS MOD

Pillow Block Ball Bearing Unit - 30 mm Bore
Mi Item #14854894
MFR #TB-SCFS-30M-SHFS MOD
Price$572.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCFS-30M-SHFS MOD

Pillow Block Ball Bearing Unit - 30 mm Bore
Mi Item #14854894
MFR #TB-SCFS-30M-SHFS MOD

Mfr description
144947 TB-SCFS-30M-SHFS MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.97/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Inside Diameter
    1.1810 in, 30 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    2 lbs

Details

  • Locking Type
    Shaft-Guard
  • Manufacturer Catalog Number
    144947
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SC
  • Shaft Attachment
    Shaft-Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)