Motion
E249272

DODGE
E249272

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14854899
MFR #E249272
Price$60,683.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E249272

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14854899
MFR #E249272

Mfr description
TXT909ES,ESV STRAIGHT BORE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,683.78/each

Specifications

Dimensions

  • Nominal Ratio
    9:1

Details

  • Case Included
    No
  • Input Type
    Belt-Driven
  • Made to Order
    No
  • Manufacturer Catalog Number
    E249272
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Series
    TXT9
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)