Motion
M6H22T28C2518

DODGE
M6H22T28C2518

Motorized Shaft Mount Speed Reducer - Reducer Size: 6, 22:1 Ratio
Mi Item #14854947
MFR #M6H22T28C2518
Price$33,869.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H22T28C2518

Motorized Shaft Mount Speed Reducer - Reducer Size: 6, 22:1 Ratio
Mi Item #14854947
MFR #M6H22T28C2518

Mfr description
M6H22T28C2518 MTA SIZE 6, 22:1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,869.72/each

Specifications

Dimensions

  • Agma Size
    6
  • Case Size
    6
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    22:1
  • Ratio
    22
  • Weight
    1063 lbs, 482.168 kg

Details

  • Additional Details
    CEM4103T
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M6H22T28C2518
  • Product Compatibility
    280 C-FACE
  • Reduction
    Double
  • Series
    M6H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)