Motion
M2H21T18C518CP

DODGE
M2H21T18C518CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 2115, 18:1 Ratio
Mi Item #14854952
MFR #M2H21T18C518CP
Price$11,976.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H21T18C518CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 2115, 18:1 Ratio
Mi Item #14854952
MFR #M2H21T18C518CP

Mfr description
M2H21T18C518CP MTA SIZE 2115,21:1,180 C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,976.33/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2115
  • Nominal Ratio
    18:1
  • Ratio
    21:1
  • Weight
    341 lbs, 154.68 kg

Details

  • Actual Ratio
    21:1
  • Additional Details
    180 C-Face;CECP3665T
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M2H21T18C518CP
  • Reduction
    Double
  • Series
    M2H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)