1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Traditional Helical Shaft Mount
DODGE M4H18T25C2018-12-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
M4H18T25C2018-12-C
Motorized Shaft Mount Speed Reducer - 18:1 Ratio
Mi Item #
14854954
MFR #
M4H18T25C2018-12-C
Mfr description
M4H18T25C2018-12-C MTA SIZE 4, 18:1, 250
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Nominal Ratio
18:1
Details
Manufacturer Catalog Number
M4H18T25C2018-12-C
Reduction
Double
Series
M4H
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items