Motion
P2B-DLM-30M

DODGE
P2B-DLM-30M

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Medium Duty
MI ITEM #14854970
MFR #P2B-DLM-30M
Price$280.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLM-30M

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Medium Duty
MI ITEM #14854970
MFR #P2B-DLM-30M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.18/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Inside Diameter
    1.1810 in, 30 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Weight
    3.83 lbs

Details

  • Bearing Type
    Ball
  • Duty Type
    Medium Duty
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Manufacturer Catalog Number
    P2B-DLM-30M
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    DLM
  • Shaft Attachment
    Concentric Locking Collar
  • Type
    Pillow Block
  • Type Of Bearing
    Ball

Overview

Mfr description
145087 P2B-DLM-30M BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought