Motion
P2B-DLED-115-DRY

DODGE
P2B-DLED-115-DRY

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount
MI ITEM #14854976
MFR #P2B-DLED-115-DRY
Price$479.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLED-115-DRY

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount
MI ITEM #14854976
MFR #P2B-DLED-115-DRY

Mfr description
145162 P2B-DLED-115-DRY BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.25/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Inside Diameter
    1.9375 in
  • Shaft Diameter
    1.9375 in
  • Weight
    6.6 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-DLED-115-DRY
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)