Motion
P2B-DLED-211

DODGE
P2B-DLED-211

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount
MI ITEM #14854980
MFR #P2B-DLED-211
Price$927.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLED-211

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount
MI ITEM #14854980
MFR #P2B-DLED-211

Mfr description
145075 P2B-DLED-211 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.16/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Inside Diameter
    2.6875 in
  • Shaft Diameter
    2.6875 in
  • Weight
    18.1 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-DLED-211
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)