Specifications
Dimensions
- Weight10.67 lbs
Details
- Manufacturer Catalog NumberP2B-DLED-207-NL
- Measurement StandardImperial
- Number Of Mounting Holes2.0
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)