Motion
P2B-GTED-108-NL

DODGE
P2B-GTED-108-NL

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #14854994
MFR #P2B-GTED-108-NL
Price$419.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTED-108-NL

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #14854994
MFR #P2B-GTED-108-NL

Mfr description
145063 P2B-GTED-108-NL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.18/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    5.06 lbs

Details

  • Bearing Type
    Ball
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Manufacturer Catalog Number
    P2B-GTED-108-NL
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    Grip Tight
  • Shaft Attachment
    Grip Tight Adapter
  • Type
    Grip Tight Adapter
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)