Specifications
Dimensions
- Bore Diameter1.9375 in
- Outside Diameter1.9300 in
- Overall Width3.9375 in
Details
- Locking DeviceAdapter Mount
- Product TypeBall Insert Bearings
- Type Of BearingBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)