Specifications
Dimensions
- Weight1.9 lbs
Details
- Component TypeStandard
- Manufacturer Catalog NumberTB-GTEZ-104-SHCR
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)