Motion
NSTU-GTEZ-103-SHCR

DODGE
NSTU-GTEZ-103-SHCR

Ball Bearing Take-up Unit - Stainless Steel Housing, Set Screw Collar
Mi Item #14855001
MFR #NSTU-GTEZ-103-SHCR
Price$553.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-GTEZ-103-SHCR

Ball Bearing Take-up Unit - Stainless Steel Housing, Set Screw Collar
Mi Item #14855001
MFR #NSTU-GTEZ-103-SHCR

Mfr description
144952 NSTU-GTEZ-103-SHCR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.18/each

Specifications

Dimensions

  • Weight
    1.65 lbs, 0.748 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144952
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)