1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
12X32 CR DR XT25 3/8 HBG SENSOR READY
Standard Duty Drum - Crown Face, 12 in Dia., 32 in Face Width
MI ITEM #
14855174
MFR #
12X32 CR DR XT25 3/8 HBG SENSOR READY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12X32 CR DR XT25 3/8 HBG SENSOR READY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12X32 CR DR XT25 3/8 HBG SENSOR READY
Standard Duty Drum - Crown Face, 12 in Dia., 32 in Face Width
MI ITEM #
14855174
MFR #
12X32 CR DR XT25 3/8 HBG SENSOR READY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
32 in
Pulley
Diameter
12 in
Details
Face Type
Crown
Hub Number
XT25
Pulley Type
Standard Duty Drum
Overview
Mfr description
229460-SR 12X32 CR DR XT25 3/8 HBG SR CO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought