Specifications
Dimensions
- Bore Diameter1.0000 in, 25.40 mm
- Weight3 lbs, 1.36 kg
Details
- Manufacturer Catalog Number30SBUSH100
- Output TypeHollow
- SeriesTigear-2
- Suitable For Washdown EnvironmentYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)