Specifications
Dimensions
- Bore Diameter1.3780 in, 35 mm
- Weight5 lbs
Details
- Manufacturer Catalog Number26SBUSH035
- Output TypeHollow
- SeriesTigear-2
- Suitable For Washdown EnvironmentYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)