Motion
17A30H56HD

DODGE
17A30H56HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #14855269
MFR #17A30H56HD
List Price$2,528.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17A30H56HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #14855269
MFR #17A30H56HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,528.26/each for your price

Overview

Mfr description
17A30H56HD 17A30H56HD TIGEAR-2 REDUCER W

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.0600 hp
  • Horsepower Rating Normal Duty
    Input 1.0600 hp, Output 0.8000 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Style
    Output Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    859 in/lb;97.054 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    17A30H56HD
  • Weight
    29 lbs, 13.154 kg
  • Horsepower
    Input 1.0600 hp, Output 0.8000 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    30:1
  • Output
    0.8000 hp;0.597 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    859 in-lbs;97.054 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Thermal Horsepower Rating
    Input 2.4600 hp;Output 0.8000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf;5293.384 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text