Motion
23Q05H14 TIGEAR-2 REDUCER - BLACK

DODGE
23Q05H14 TIGEAR-2 REDUCER - BLACK

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14855323
MFR #23Q05H14 TIGEAR-2 REDUCER - BLACK
List Price$2,644.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q05H14 TIGEAR-2 REDUCER - BLACK

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14855323
MFR #23Q05H14 TIGEAR-2 REDUCER - BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,644.69/each for your price

Overview

Mfr description
23Q05H14BP 23Q05H14 TIGEAR-2 REDUCER - B

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text