1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
26Q40H14 TIGEAR-2 REDUCER 1.25" BORE
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #
14855382
MFR #
26Q40H14 TIGEAR-2 REDUCER 1.25" BORE
Price
$3,561.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 26Q40H14 TIGEAR-2 REDUCER 1.25" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
26Q40H14 TIGEAR-2 REDUCER 1.25" BORE
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #
14855382
MFR #
26Q40H14 TIGEAR-2 REDUCER 1.25" BORE
Mfr description
26Q40H14BD104 26Q40H14 TIGEAR-2 REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,561
.74
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.6300 in
Ratio
40:1
Details
Input Type
C-Face Quill
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items