Motion
TIGEAR-2 REDUCER W/ HARSH DUTY SEALS

DODGE
TIGEAR-2 REDUCER W/ HARSH DUTY SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14855501
MFR #TIGEAR-2 REDUCER W/ HARSH DUTY SEALS
List Price$6,369.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ HARSH DUTY SEALS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14855501
MFR #TIGEAR-2 REDUCER W/ HARSH DUTY SEALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,369.72/each for your price

Overview

Mfr description
35A20H18HD TIGEAR-2 REDUCER W/ HARSH DUT

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    20:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text