Motion
TIGEAR-2 REDUCER WITH MOTOR VEUHM3615T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEUHM3615T

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, Solid Output, Left Hand Output
MI ITEM #14855502
MFR #TIGEAR-2 REDUCER WITH MOTOR VEUHM3615T
List Price$7,871.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEUHM3615T

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, Solid Output, Left Hand Output
MI ITEM #14855502
MFR #TIGEAR-2 REDUCER WITH MOTOR VEUHM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,871.23/each for your price

Overview

Mfr description
35A05L18VEUHM3615T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    5:1
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text