Motion
TIGEAR-2 REDUCER WITH MOTOR VEUHM3554T-5

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEUHM3554T-5

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14855505
MFR #TIGEAR-2 REDUCER WITH MOTOR VEUHM3554T-5
List Price$4,823.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEUHM3554T-5

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14855505
MFR #TIGEAR-2 REDUCER WITH MOTOR VEUHM3554T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,823.71/each for your price

Overview

Mfr description
26A30R14-1.5HP-575 TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    30:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text