Motion
20Q20L56-VM3534

DODGE
20Q20L56-VM3534

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14855513
MFR #20Q20L56-VM3534
Price$2,903.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q20L56-VM3534

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14855513
MFR #20Q20L56-VM3534

Mfr description
20Q20L56-VM3534 TIGEAR-2 REDUCER WITH MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,903.80/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    20:1
  • Weight
    51.82 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    20Q20L56-VM3534
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)