Motion
TIGEAR-2 REDUCER WITH MOTOR

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14855516
MFR #TIGEAR-2 REDUCER WITH MOTOR
Price$3,086.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14855516
MFR #TIGEAR-2 REDUCER WITH MOTOR

Mfr description
15Q25H56-VM3538 TIGEAR-2 REDUCER WITH MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,086.49/each

Specifications

Dimensions

  • Center Distance
    1.5000 in
  • Ratio
    25:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)