Motion
TIGEAR REDUCER WITH MOTOR VEM3554

DODGE
TIGEAR REDUCER WITH MOTOR VEM3554

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14855518
MFR #TIGEAR REDUCER WITH MOTOR VEM3554
List Price$3,862.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR REDUCER WITH MOTOR VEM3554

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14855518
MFR #TIGEAR REDUCER WITH MOTOR VEM3554

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,862.37/each for your price

Overview

Mfr description
20Q20R56-VEM3554 TIGEAR REDUCER WITH MOT

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text