Motion
TIGEAR-2 REDUCER W/MOTOR-VXM050742A

DODGE
TIGEAR-2 REDUCER W/MOTOR-VXM050742A

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14855522
MFR #TIGEAR-2 REDUCER W/MOTOR-VXM050742A
List Price$4,223.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/MOTOR-VXM050742A

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14855522
MFR #TIGEAR-2 REDUCER W/MOTOR-VXM050742A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,223.37/each for your price

Overview

Mfr description
20Q25L56-.75HP-XP TIGEAR-2 REDUCER W/MOT

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text