Motion
TIGEAR-2 REDUCER WITH MOTOR

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14855529
MFR #TIGEAR-2 REDUCER WITH MOTOR
Your Price$3,633.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14855529
MFR #TIGEAR-2 REDUCER WITH MOTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,633.83/each(List $4,178.90)

Overview

Mfr description
23Q10R14VEUHM3558T TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text