Motion
23Q10L56-VEM3554

DODGE
23Q10L56-VEM3554

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14855530
MFR #23Q10L56-VEM3554
Price$5,140.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q10L56-VEM3554

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #14855530
MFR #23Q10L56-VEM3554

Mfr description
23Q10L56-VEM3554 23Q10L56-VEM3554 GEAR P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,140.02/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)