Motion
20Q15L14-1HP

DODGE
20Q15L14-1HP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14855536
MFR #20Q15L14-1HP
List Price$3,693.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q15L14-1HP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14855536
MFR #20Q15L14-1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,693.65/each for your price

Overview

Mfr description
20Q15L14-1HP TIGEAR-2 REDUCER WITH MOTOR

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    15:1
  • Max Input Horsepower
    5.4600 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    20Q15L14-1HP
  • Weight
    68 lbs, 30.84 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text