1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
17S30L TIGEAR-2 REDUCER W/ 4" EXT SHAFT
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #
14855541
MFR #
17S30L TIGEAR-2 REDUCER W/ 4" EXT SHAFT
List Price
$2,422.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 17S30L TIGEAR-2 REDUCER W/ 4" EXT SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
17S30L TIGEAR-2 REDUCER W/ 4" EXT SHAFT
Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #
14855541
MFR #
17S30L TIGEAR-2 REDUCER W/ 4" EXT SHAFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,422.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
17S30LSL400 17S30L TIGEAR-2 REDUCER W/ 4
Specifications
Center Distance
1.7500 in
Ratio
30:1
Input Type
Separate
Output Type
Solid
Output Direction
Left Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data