1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #
14855550
MFR #
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
Your Price
$2,318.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #
14855550
MFR #
TIGEAR 2 REDUCER W/ DOUBLE O/P SHAFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,318.35
/each
(List
$2,782.02
)
Qty
Add to Cart
Overview
Mfr description
26Q80LR56 TIGEAR 2 REDUCER W/ DOUBLE O/P
Specifications
Center Distance
2.6300 in
Ratio
80:1
Input Type
C-Face Quill
Output Type
Solid
Output Size
1.1250 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data