Motion
TIGEAR-2 REDUCER-EXT O/P SHAFT

DODGE
TIGEAR-2 REDUCER-EXT O/P SHAFT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
MI ITEM #14855554
MFR #TIGEAR-2 REDUCER-EXT O/P SHAFT
List Price$2,697.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER-EXT O/P SHAFT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
MI ITEM #14855554
MFR #TIGEAR-2 REDUCER-EXT O/P SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,697.00/each for your price

Overview

Mfr description
232A30L14LT TIGEAR-2 REDUCER-EXT O/P SHA

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    30:1
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text