Specifications
Dimensions
- Weight7.2 lbs
Details
- Bearing TypeBall
- Component TypeComplete Assembly
- Housing TypePillow Block
- Insert Bearing TypeBall
- Manufacturer Catalog Number145164
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Ball Bearing Units
- TypePillow Block
- Type Of BearingBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)