Motion
BB683 210-CC 11.94 1.500 TAPERED A4

DODGE
BB683 210-CC 11.94 1.500 TAPERED A4

BB683 210-CC 11.94 1.500 TAPERED A4
Mi Item #14855576
MFR #BB683 210-CC 11.94 1.500 TAPERED A4
Price$7,663.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB683 210-CC 11.94 1.500 TAPERED A4

BB683 210-CC 11.94 1.500 TAPERED A4
Mi Item #14855576
MFR #BB683 210-CC 11.94 1.500 TAPERED A4

Mfr description
B6C21T01194A4 BB683 210-CC 11.94 1.500"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,663.73/each

Specifications

Dimensions

  • Case Size
    210
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    11.94:1
  • Weight
    55.86 kg, 123.15 lb

Details

  • Output Bore Type
    Tapered Hollow Bore
  • Reduction
    11.94:1
  • Series
    BB683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)