1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BB1083CN140TC/150.31A4TI2.6875 X 11.95
BB1083CN140TC/150.31A4TI2.6875 X 11.95
MI ITEM #
14855588
MFR #
BB1083CN140TC/150.31A4TI2.6875 X 11.95
Price
$12,777.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE BB1083CN140TC/150.31A4TI2.6875 X 11.95
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BB1083CN140TC/150.31A4TI2.6875 X 11.95
BB1083CN140TC/150.31A4TI2.6875 X 11.95
MI ITEM #
14855588
MFR #
BB1083CN140TC/150.31A4TI2.6875 X 11.95
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$12,777.79
/each
Qty
Add to Cart
Specifications
Dimensions
Housing Dimensions
2.6875 x 11.9500 in
NEMA / IEC Frame Size
140TC
Ratio
150.31:1
Weight
134.10 kg, 295.65 lb
Details
Input Type
C-Face
Series
BB1083
Overview
Mfr description
B10C14T15031A4 BB1083CN140TC/150.31A4TI2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought