Motion
FC-K-208R-MOD

DODGE
FC-K-208R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #14856717
MFR #FC-K-208R-MOD
Price$1,531.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-K-208R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #14856717
MFR #FC-K-208R-MOD

Mfr description
144938 FC-K-208R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.31/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Weight
    17 lbs

Details

  • Description
    FC-K-208R-MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Set Screw
  • Long Description
    The FC-K-208R-MOD is a tapered roller bearing unit, 4-bolt piloted flange type with a 2-1/2 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-K series. The unit weighs 17.000 lbs.
  • Manufacturer Catalog Number
    144938
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    FC-K
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)