Motion
P2B-E-108R-DRY

DODGE
P2B-E-108R-DRY

Pillow Block Ball Bearing Unit - 1.5000 in Bore
Mi Item #14856720
MFR #P2B-E-108R-DRY
Price$707.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-108R-DRY

Pillow Block Ball Bearing Unit - 1.5000 in Bore
Mi Item #14856720
MFR #P2B-E-108R-DRY

Mfr description
145117 P2B-E-108R-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.41/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    10.1 lbs

Details

  • Measurement Standard
    Imperial
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)