Motion
P4B-E-100MR-MOD

DODGE
P4B-E-100MR-MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount
Mi Item #14856721
MFR #P4B-E-100MR-MOD
Price$3,703.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-100MR-MOD

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount
Mi Item #14856721
MFR #P4B-E-100MR-MOD

Mfr description
145114 P4B-E-100MR-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,703.47/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    100 mm
  • Weight
    68.78 lbs

Details

  • Additional Details
    Part is built on demand (BOD)
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P4B-E-100MR-MOD
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    Type E-Xtra
  • Type
    4-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)