Motion
P4B-E-300L-MOD

DODGE
P4B-E-300L-MOD

Pillow Block Roller Bearing Unit - 3.0000 in Bore
Mi Item #14856725
MFR #P4B-E-300L-MOD
Price$2,070.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-300L-MOD

Pillow Block Roller Bearing Unit - 3.0000 in Bore
Mi Item #14856725
MFR #P4B-E-300L-MOD

Mfr description
145082 P4B-E-300L-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,070.20/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Inside Diameter
    3.0000 in
  • Shaft Diameter
    3.0000 in
  • Weight
    27.93 lbs

Details

  • Bearing Type
    Tapered Roller
  • Insert Bearing Type
    Tapered Roller
  • Manufacturer Catalog Number
    P4B-E-300L-MOD
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    Type E-Xtra
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)