Motion
S1U-K-107R-MOD

DODGE
S1U-K-107R-MOD

Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width, Set Screw
Mi Item #14856726
MFR #S1U-K-107R-MOD
Price$2,202.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-K-107R-MOD

Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width, Set Screw
Mi Item #14856726
MFR #S1U-K-107R-MOD

Mfr description
144934 S1U-K-107R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,202.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    3.2500 in
  • Overall Width
    2.0625 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144934
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)